Motion
7110-060
60 X 77 7110 LOCKING ASSEMBLY
MI ITEM #10811529
MFR #7110-060
List Price$312.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 X 77 7110 LOCKING ASSEMBLY
MI ITEM #10811529
MFR #7110-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.34/each for your price

Overview

Mfr description
RFN 7110-060

Specifications

  • Min Bore Diameter
    60 mm
  • Outside Diameter
  • Hub Surface Pressure
    75 N/mm
  • Transmissible Axial Force
    97 kN/lbs
  • Maximum Transmitted Torque
    2920 Nm
  • Overall Length
    82 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-060
  • Manufacturer Upc Number
    842058107528
  • Weight
    1.8 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107528
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text