Motion
7110-065
Keyless Bushings - 65 mm ID, 84 mm OD
Mi Item #10811534
MFR #7110-065
Price$388.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 65 mm ID, 84 mm OD
Mi Item #10811534
MFR #7110-065

Mfr description
RFN 7110-065
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.52/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Min Bore Diameter
    65 mm
  • Outside Diameter  
    84 mm
  • Overall Length
    82 mm
  • Weight
    2.1 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    70 N/mm
  • Manufacturer Catalog Number
    7110-065
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107535
  • Maximum Transmitted Torque
    3160 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    97 kN/lbs
  • UPC_NO
    842058107535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)