Motion
7110-070
70 X 90 7110 LOCKING ASSEMBLY
MI ITEM #10811536
MFR #7110-070
List Price$473.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 X 90 7110 LOCKING ASSEMBLY
MI ITEM #10811536
MFR #7110-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.84/each for your price

Overview

Mfr description
RFN 7110-070

Specifications

  • Min Bore Diameter
    70 mm
  • Outside Diameter
  • Hub Surface Pressure
    70 N/mm
  • Transmissible Axial Force
    123 kN/lbs
  • Maximum Transmitted Torque
    4330 Nm
  • Overall Length
    101 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-070
  • Manufacturer Upc Number
    842058107542
  • Weight
    3.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107542
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text