Motion
4091-055
Keyless Shrink Disc - 55 mm ID, 105 mm OD, 30 mm LTB
MI ITEM #10811539
MFR #4091-055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 55 mm ID, 105 mm OD, 30 mm LTB
MI ITEM #10811539
MFR #4091-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 4091-055
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Heavy design for highest transmission values
  • Maximum reliability suitable for static, dynamic and impact loads
  • Slitted inner ring provides low forces and pressures on hub and shaft
  • Simplified manufacture with only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
  • The RINGFEDER® shrink disc is free from any form fit
  • Easy mounting no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
  • RINGFEDER® Shrink Discs use standard screws tightened with standard tools
  • No additional machining or fitting work is required
  • Easy removal after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
  • Low susceptibility to contamination when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    2250 Nm
  • Overall Length
    44.5 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4091-055
  • Weight
    3.8 lb
  • Description
    55 RFN 4091 SHRINK DISC KEYLESS BUSHING
  • Bore Diameter
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text