Motion
7110-075
75 x 95 7110 LOCKING ASSEMBLY
MI ITEM #10811540
MFR #7110-075
Your Price$391.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 x 95 7110 LOCKING ASSEMBLY
MI ITEM #10811540
MFR #7110-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$391.94/each(List $540.87)

Overview

Mfr description
RFN 7110-075

Specifications

  • Min Bore Diameter
    75 mm
  • Outside Diameter
  • Hub Surface Pressure
    75 N/mm
  • Transmissible Axial Force
    142 kN/lbs
  • Maximum Transmitted Torque
    5310 Nm
  • Overall Length
    101 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-075
  • Manufacturer Upc Number
    842058107559
  • Weight
    3.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107559
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text