Motion
RFN 4073-016
Keyless Shrink Disc - 16 mm ID, 42 mm OD, 9 mm LTB
MI ITEM #10811543
MFR #RFN 4073-016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 16 mm ID, 42 mm OD, 9 mm LTB
MI ITEM #10811543
MFR #RFN 4073-016

Mfr description
RFN 4073-016
  • Unlimited range of applications the RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
  • Replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Mini series range has a very compact design with low inertiavalues
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Length Through Bore  
    9 mm
  • Outside Diameter  
    42 mm
  • Overall Length
    14.8 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    32 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)