Motion
4061-014
Keyless Locking Rigid Coupling - 37 mm OD, 0.5830 in Length
MI ITEM #10811544
MFR #4061-014
Price$112.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 37 mm OD, 0.5830 in Length
MI ITEM #10811544
MFR #4061-014

Mfr description
RFN 4061-014
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.86/each

Specifications

Dimensions

  • Bore - Side 1
    14 mm
  • Bore - Side 2
    14 mm
  • Coupling Length  
    0.5830 in
  • Min Bore Diameter
    14 mm
  • Outside Diameter  
    37 mm
  • Overall Length
    14.8 mm
  • Weight
    0.2 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    474 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4061-014
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112478
  • Maximum Transmitted Torque
    30 Nm
  • Number Of Locking Screws
    3
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    30 N-m
  • Transmissible Axial Force
    8 kN/lbs
  • UPC_NO
    842058112478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)