Motion
7110-080
80 x 100 7110 LOCKING ASSEMBLY
MI ITEM #10811545
MFR #7110-080
Your Price$428.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 x 100 7110 LOCKING ASSEMBLY
MI ITEM #10811545
MFR #7110-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$428.37/each(List $591.15)

Overview

Mfr description
RFN 7110-080

Specifications

  • Min Bore Diameter
    80 mm
  • Outside Diameter
  • Hub Surface Pressure
    85 N/mm
  • Transmissible Axial Force
    190 kN/lbs
  • Maximum Transmitted Torque
    7580 Nm
  • Overall Length
    106 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-080
  • Manufacturer Upc Number
    842058107566
  • Weight
    3.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107566
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text