Motion
7110-085
85 x 106 7110 LOCKING ASSEMBLY
MI ITEM #10811546
MFR #7110-085
List Price$604.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 x 106 7110 LOCKING ASSEMBLY
MI ITEM #10811546
MFR #7110-085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.86/each for your price

Overview

Mfr description
RFN 7110-085

Specifications

  • Min Bore Diameter
    85 mm
  • Outside Diameter
  • Hub Surface Pressure
    80 N/mm
  • Transmissible Axial Force
    190 kN/lbs
  • Maximum Transmitted Torque
    7990 Nm
  • Overall Length
    106 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-085
  • Manufacturer Upc Number
    842058107573
  • Weight
    3.6 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107573
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text