Motion
7110-095
Keyless Bushings - 120 mm OD
MI ITEM #10811554
MFR #7110-095
Price$769.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 120 mm OD
MI ITEM #10811554
MFR #7110-095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.41/each

Specifications

Dimensions

  • Min Bore Diameter
    95 mm
  • Outside Diameter  
    120 mm
  • Overall Length
    106 mm
  • Weight
    4.4 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    85 N/mm
  • Manufacturer Catalog Number
    7110-095
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107597
  • Maximum Transmitted Torque
    10500 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    222 kN/lbs
  • UPC_NO
    842058107597

Overview

Mfr description
RFN 7110-095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text