Motion
7110-110
Keyless Bushings - 140 mm OD
Mi Item #10811556
MFR #7110-110
Price$825.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 140 mm OD
Mi Item #10811556
MFR #7110-110

Mfr description
RFN 7110-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.78/each

Specifications

Dimensions

  • Min Bore Diameter
    110 mm
  • Outside Diameter  
    140 mm
  • Overall Length
    119 mm
  • Weight
    8.7 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    80 N/mm
  • Manufacturer Catalog Number
    7110-110
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058107610
  • Maximum Transmitted Torque
    15000 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    273 kN/lbs
  • UPC_NO
    842058107610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)