Motion
4061-018
Keyless Locking Rigid Coupling - 21 mm Bore, 44 mm OD, 22.50 mm Length
MI ITEM #10811559
MFR #4061-018
List Price$112.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 21 mm Bore, 44 mm OD, 22.50 mm Length
MI ITEM #10811559
MFR #4061-018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.86/each for your price

Overview

Mfr description
RFN 4061-018

Specifications

  • Bore Diameter
  • Min Bore Diameter
    18 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    21 mm
  • Bore - Side 2
    21 mm
  • Maximum Transmitted Torque
    90 Nm
  • Hub Surface Pressure
    523 N/mm
  • Transmissible Axial Force
    18 kN/lbs
  • Number Of Locking Screws
    6
  • Series
    RfN 4061
  • Weight
    0.4 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Coupling Material
    Steel
  • Manufacturer Upc Number
    842058112492
  • UPC_NO
    842058112492
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4061-018
  • Description
    KEYLESS BUSHING
  • Overall Length
    18.5 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought