Motion
7110-130
130 X 165 7110 LOCKING ASSEMBLY
MI ITEM #10811561
MFR #7110-130
List Price$921.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130 X 165 7110 LOCKING ASSEMBLY
MI ITEM #10811561
MFR #7110-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$921.77/each for your price

Overview

Mfr description
RFN 7110-130

Specifications

  • Min Bore Diameter
    130 mm
  • Outside Diameter
  • Hub Surface Pressure
    70 N/mm
  • Transmissible Axial Force
    364 kN/lbs
  • Maximum Transmitted Torque
    23700 Nm
  • Overall Length
    139 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7110-130
  • Manufacturer Upc Number
    842058107634
  • Weight
    11.3 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058107634
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text