Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 75 mm ID, 145 mm OD, 36 mm LTB
MI ITEM #10811564
MFR #4091-075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RFN 4091-075
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Heavy design for highest transmission values
  • Maximum reliability suitable for static, dynamic and impact loads
  • Slitted inner ring provides low forces and pressures on hub and shaft
  • Simplified manufacture with only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
  • The RINGFEDER® shrink disc is free from any form fit
  • Easy mounting no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
  • RINGFEDER® Shrink Discs use standard screws tightened with standard tools
  • No additional machining or fitting work is required
  • Easy removal after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
  • Low susceptibility to contamination when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    4600 Nm
  • Overall Length
    53 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4091-075
  • Weight
    8.4 lb
  • Description
    75 RFN 4091 SHRINK DISC KEYLESS BUSHING
  • Bore Diameter
    75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text