Motion
4061-020
Keyless Locking Rigid Coupling - 20 mm Bore, 46 mm OD, 21 mm Length
Mi Item #10811567
MFR #4061-020
Price$81.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 20 mm Bore, 46 mm OD, 21 mm Length
Mi Item #10811567
MFR #4061-020

Mfr description
RFN 4061-020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.78/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    20 mm
  • Bore Diameter  
    20 mm
  • Coupling Length  
    21 mm
  • Min Bore Diameter
    20 mm
  • Outside Diameter  
    46 mm
  • Overall Length
    21 mm
  • Weight
    0.4 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    497 N/mm
  • Manufacturer Catalog Number
    4061-020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112508
  • Maximum Transmitted Torque
    110 Nm
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    22 kN/lbs
  • UPC_NO
    842058112508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)