Specifications
Dimensions
- Bore Diameter80 mm
- Length Through Bore36 mm
- Outside Diameter145 mm
- Overall Length53 mm
- Weight7.9 lb
Details
- Description80 RFN 4091 SHRINK DISC KEYLESS BUSHING
- Manufacturer Catalog Number4091-080
- Manufacturer Product Page
- Maximum Transmitted Torque5700 Nm
Overview
Mfr description
RFN 4091-080
- RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
- Heavy design for highest transmission values
- Maximum reliability suitable for static, dynamic and impact loads
- Slitted inner ring provides low forces and pressures on hub and shaft
- Simplified manufacture with only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
- The RINGFEDER® shrink disc is free from any form fit
- Easy mounting no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
- RINGFEDER® Shrink Discs use standard screws tightened with standard tools
- No additional machining or fitting work is required
- Easy removal after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
- Low susceptibility to contamination when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture