Motion
4061-021
Keyless Locking Rigid Coupling - 50 mm OD, 22.50 mm Length
MI ITEM #10811572
MFR #4061-021
Price$112.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 50 mm OD, 22.50 mm Length
MI ITEM #10811572
MFR #4061-021

Mfr description
RFN 4061-021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.86/each

Specifications

Dimensions

  • Bore - Side 1
    21 mm
  • Bore - Side 2
    21 mm
  • Coupling Length  
    22.50 mm
  • Min Bore Diameter
    21 mm
  • Outside Diameter  
    50 mm
  • Overall Length
    22.5 mm
  • Weight
    0.4 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    602 N/mm
  • Manufacturer Catalog Number
    4061-021
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112515
  • Maximum Transmitted Torque
    200 Nm
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    34 kN/lbs
  • UPC_NO
    842058112515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)