Motion
4091-100
Keyless Locking Rigid Coupling - 170 mm OD, 61 mm Length
MI ITEM #10811579
MFR #4091-100
Price$1,098.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 170 mm OD, 61 mm Length
MI ITEM #10811579
MFR #4091-100

Mfr description
RFN 4091-100
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.89/each

Specifications

Dimensions

  • Bore - Side 1
    100 mm
  • Bore - Side 2
    100 mm
  • Coupling Length  
    61 mm
  • Min Bore Diameter
    100 mm
  • Outside Diameter  
    170 mm
  • Overall Length
    61 mm
  • Weight
    12.3 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    265 N/mm
  • Manufacturer Catalog Number
    4091-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058114212
  • Maximum Transmitted Torque
    8800 Nm
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4091
  • Transmissible Axial Force
    265 kN/lbs
  • UPC_NO
    842058114212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)