Motion
4061-038
Keyless Locking Rigid Coupling - 72 mm OD, 30 mm Length
Mi Item #10811591
MFR #4061-038
Price$156.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 72 mm OD, 30 mm Length
Mi Item #10811591
MFR #4061-038

Mfr description
RFN 4061-038
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.03/each

Specifications

Dimensions

  • Bore - Side 1
    38 mm
  • Bore - Side 2
    38 mm
  • Coupling Length  
    30 mm
  • Min Bore Diameter
    38 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    30 mm
  • Weight
    1.1 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    394 N/mm
  • Manufacturer Catalog Number
    4061-038
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112553
  • Maximum Transmitted Torque
    700 Nm
  • Number Of Locking Screws
    6
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    65 kN/lbs
  • UPC_NO
    842058112553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)