Motion
RFN 4091-135
Keyless Shrink Disc - 135 mm ID, 212 mm OD, 60 mm LTB
Mi Item #10811593
MFR #RFN 4091-135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 135 mm ID, 212 mm OD, 60 mm LTB
Mi Item #10811593
MFR #RFN 4091-135

Mfr description
RFN 4091-135
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Heavy design for highest transmission values
  • Maximum reliability suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Length Through Bore  
    60 mm
  • Outside Diameter  
    212 mm
  • Overall Length
    85 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    18800 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)