Motion
4061-044
Keyless Locking Rigid Coupling - 44 mm Bore, 80 mm OD, 30 mm Length
Mi Item #10811599
MFR #4061-044
Price$151.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 44 mm Bore, 80 mm OD, 30 mm Length
Mi Item #10811599
MFR #4061-044

Mfr description
RFN 4061-044
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.40/each

Specifications

Dimensions

  • Bore - Side 1
    44 mm
  • Bore - Side 2
    44 mm
  • Bore Diameter  
    44 mm
  • Coupling Length  
    30 mm
  • Min Bore Diameter
    44 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    30 mm
  • Weight
    1.1 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    444 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4061-044
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112577
  • Maximum Transmitted Torque
    800 Nm
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    73 kN/lbs
  • UPC_NO
    842058112577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)