Overview
Mfr description
RFN 7012-840
- Quality means: high-quality materials and material services, and the most precise workmanship, guarantee sustainable product usage
- Performance means: reliability, and long service life means: minimization of machine downtime and maximization of service life
- Price means: not just the newest, but also the most economical RINGFEDER® Locking Assemblies product at the high level of performance you are used to
Specifications
- Outside Diameter
- Maximum Transmitted Torque1420874 Nm
- Overall Length130 mm
- Manufacturer Product Page
- Bore Diameter840 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data