Motion
4161-075
Keyless Locking Rigid Coupling - 75 mm Bore, 138 mm OD, 40.50 mm Length
MI ITEM #10811609
MFR #4161-075
List Price$564.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 75 mm Bore, 138 mm OD, 40.50 mm Length
MI ITEM #10811609
MFR #4161-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.29/each for your price

Overview

Mfr description
RFN 4161-075
  • Standard series – this range is the most popular, being used in most applications. High transmission values are possible and by varying the screw tightening torque the Shrink disc can be adapted to the design specification.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard design – for high transmission values.
  • Compensation of small tolerance errors – please contact our engineers.
  • Maximum reliability – suitable for static, dynamic and impact loads.
  • Slitted inner ring – low forces and pressures on hub and shaft.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Easy replacement – The RINGFEDER® shrink disc is free from any form fit.
  • Easy mounting – no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft. RINGFEDER® Shrink Discs use standard screws tightened with standard tools. No additional machining or fitting work is required.
  • Short installation time - cost savings particularly in serial production.
  • Easy removal – after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft.
  • Low susceptibility to contamination – when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture.

Specifications

  • Bore Diameter
  • Min Bore Diameter
    75 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    75 mm
  • Bore - Side 2
    75 mm
  • Maximum Transmitted Torque
    3700 Nm
  • Hub Surface Pressure
    2.3 N/mm
  • Transmissible Axial Force
    135 kN/lbs
  • Series
    RfN 4061
  • Weight
    5.07 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    842058114939
  • UPC_NO
    842058114939
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4161-075
  • Description
    KEYLESS BUSHING
  • Lubrication
    Maintenance Free
  • Overall Length
    37.5 mm
  • Screw Material
    Stainless Steel
  • Torque Rating (in-lb)
    23454 in-lb
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text