Overview
Mfr description
RFN 4073-070
- Unlimited range of applications the RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
- Replacing traditional shrink fits, keys and polygon connections, splined shafts
- Mini series range has a very compact design with low inertiavalues
- Suitable for static, dynamic and impact loads
- Slitted inner ring low forces and pressures on hub and shaft
- Simplified manufacture only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
- The RINGFEDER® shrink disc is free from any form fit
- Easy mounting no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
- RINGFEDER® Shrink Discs use standard screws tightened with standard tools
- No additional machining or fitting work is required
- Easy removal after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
- Low susceptibility to contamination when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture
Specifications
- Outside Diameter
- Length Through Bore
- Maximum Transmitted Torque1410 Nm
- Overall Length27.5 mm
- Manufacturer Product Page
- Bore Diameter70 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data