Motion
4061-075
Keyless Locking Rigid Coupling - 138 mm OD, 1.4880 in Length
Mi Item #10811634
MFR #4061-075
Price$273.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 138 mm OD, 1.4880 in Length
Mi Item #10811634
MFR #4061-075

Mfr description
RFN 4061-075
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.33/each

Specifications

Dimensions

  • Bore - Side 1
    75 mm
  • Bore - Side 2
    75 mm
  • Coupling Length  
    1.4880 in
  • Min Bore Diameter
    75 mm
  • Outside Diameter  
    138 mm
  • Overall Length
    37.8 mm
  • Weight
    5.1 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    382 N/mm
  • Manufacturer Catalog Number
    4061-075
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112638
  • Maximum Transmitted Torque
    2650 Nm
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    139 kN/lbs
  • UPC_NO
    842058112638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)