1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
RFN 4161-105
Keyless Shrink Disc - 105 mm ID, 185 mm OD, 43 mm LTB
MI ITEM #
10811638
MFR #
RFN 4161-105
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
RINGFEDER POWER TRANS RFN 4161-105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
RFN 4161-105
Keyless Shrink Disc - 105 mm ID, 185 mm OD, 43 mm LTB
MI ITEM #
10811638
MFR #
RFN 4161-105
Mfr description
RFN 4161-105
RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
Standard design for high transmission values
Suitable for static, dynamic and impact loads
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
105 mm
Length Through
Bore
43 mm
Outside
Diameter
185 mm
Overall Length
56.5 mm
Details
Manufacturer Product Page
Click here
Maximum Transmitted Torque
13900 Nm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items