Motion
4091-220
Keyless Locking Rigid Coupling - 220 mm Bore, 370 mm OD, 144 mm Length
MI ITEM #10811639
MFR #4091-220
List Price$5,230.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 220 mm Bore, 370 mm OD, 144 mm Length
MI ITEM #10811639
MFR #4091-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,230.19/each for your price

Overview

Mfr description
RFN 4091-220
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Heavy design – for highest transmission values.
  • Compensation of small tolerance errors – please contact our engineers.
  • Maximum reliability – suitable for static, dynamic and impact loads.
  • Slitted inner ring – low forces and pressures on hub and shaft.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Easy replacement – The RINGFEDER® shrink disc is free from any form fit.
  • Easy mounting – no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft. RINGFEDER® Shrink Discs use standard screws tightened with standard tools. No additional machining or fitting work is required.
  • Easy removal – after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft.
  • Low susceptibility to contamination – when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture.

Specifications

  • Bore Diameter
  • Min Bore Diameter
    220 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    220 mm
  • Bore - Side 2
    220 mm
  • Maximum Transmitted Torque
    127000 Nm
  • Hub Surface Pressure
    255 N/mm
  • Transmissible Axial Force
    1590 kN/lbs
  • Number Of Locking Screws
    20
  • Series
    RfN 4091
  • Weight
    143.0 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Coupling Material
    Steel
  • Manufacturer Upc Number
    842058114311
  • UPC_NO
    842058114311
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4091-220
  • Description
    KEYLESS BUSHING
  • Overall Length
    144 mm
  • Screw Material
    Steel
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text