Motion
RFN 4161-115
Keyless Shrink Disc - 115 mm ID, 200 mm OD, 48 mm LTB
Mi Item #10811644
MFR #RFN 4161-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 115 mm ID, 200 mm OD, 48 mm LTB
Mi Item #10811644
MFR #RFN 4161-115

Mfr description
RFN 4161-115
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles replacing traditional shrink fits, keys and polygon connections, splined shafts
  • Standard design for high transmission values
  • Suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Length Through Bore  
    48 mm
  • Outside Diameter  
    200 mm
  • Overall Length
    62.5 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    17200 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)