Motion
4061-095
Keyless Locking Rigid Coupling - 95 mm Bore, 170 mm OD, 52.50 mm Length
MI ITEM #10811647
MFR #4061-095
Price$469.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 95 mm Bore, 170 mm OD, 52.50 mm Length
MI ITEM #10811647
MFR #4061-095

Mfr description
RFN 4061-095
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.17/each

Specifications

Dimensions

  • Bore - Side 1
    95 mm
  • Bore - Side 2
    95 mm
  • Bore Diameter  
    95 mm
  • Coupling Length  
    52.50 mm
  • Min Bore Diameter
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Length
    52.5 mm
  • Weight
    10.4 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    331 N/mm
  • Manufacturer Catalog Number
    4061-095
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112676
  • Maximum Transmitted Torque
    5350 Nm
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    217 kN/lbs
  • UPC_NO
    842058112676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)