Motion
4161-140
Keyless Locking Rigid Coupling - 140 mm Bore, 230 mm OD, 72.50 mm Length
MI ITEM #10811663
MFR #4161-140
Price$2,158.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 140 mm Bore, 230 mm OD, 72.50 mm Length
MI ITEM #10811663
MFR #4161-140

Mfr description
RFN 4161-140
  • Standard series – this range is the most popular, being used in most applications. High transmission values are possible and by varying the screw tightening torque the Shrink disc can be adapted to the design specification.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard design – for high transmission values.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,158.60/each

Specifications

Dimensions

  • Bore - Side 1
    140 mm
  • Bore - Side 2
    140 mm
  • Bore Diameter  
    140 mm
  • Coupling Length  
    72.50 mm
  • Min Bore Diameter
    140 mm
  • Outside Diameter  
    230 mm
  • Overall Length
    67 mm
  • Weight
    23.6 kg

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    10.7 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4161-140
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058114991
  • Maximum Transmitted Torque
    25300 Nm
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    133646 in-lb
  • Transmissible Axial Force
    500 kN/lbs
  • UPC_NO
    842058114991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)