Motion
4061-155
Keyless Locking Rigid Coupling - 155 mm Bore, 265 mm OD, 72.50 mm Length
MI ITEM #10811667
MFR #4061-155
Your Price$1,259.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 155 mm Bore, 265 mm OD, 72.50 mm Length
MI ITEM #10811667
MFR #4061-155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,259.00/each(List $1,737.43)

Overview

Mfr description
RFN 4061-155

Specifications

  • Bore Diameter
  • Min Bore Diameter
    155 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    155 mm
  • Bore - Side 2
    155 mm
  • Maximum Transmitted Torque
    22000 Nm
  • Hub Surface Pressure
    320 N/mm
  • Transmissible Axial Force
    478 kN/lbs
  • Number Of Locking Screws
    12
  • Series
    RfN 4061
  • Weight
    35.6 kg
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Coupling Material
    Steel
  • Manufacturer Upc Number
    842058112737
  • UPC_NO
    842058112737
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4061-155
  • Description
    KEYLESS BUSHING
  • Lubrication
    Maintenance Free
  • Overall Length
    72.5 mm
  • Screw Material
    Steel
  • Torque Rating (in-lb)
    247821 in-lb
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought