Motion
4061-185
Keyless Locking Rigid Coupling - 185 mm Bore, 330 mm OD, 3.7950 in Length
Mi Item #10811670
MFR #4061-185
Price$2,490.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 185 mm Bore, 330 mm OD, 3.7950 in Length
Mi Item #10811670
MFR #4061-185

Mfr description
RFN 4061-185
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,490.03/each

Specifications

Dimensions

  • Bore - Side 1
    185 mm
  • Bore - Side 2
    185 mm
  • Bore Diameter  
    185 mm
  • Coupling Length  
    3.7950 in
  • Min Bore Diameter
    185 mm
  • Outside Diameter  
    330 mm
  • Overall Length
    96.4 mm
  • Weight
    79.4 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    310 N/mm
  • Manufacturer Catalog Number
    4061-185
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058112768
  • Maximum Transmitted Torque
    52500 Nm
  • Number Of Locking Screws
    10
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    552286 in-lb
  • Transmissible Axial Force
    828 kN/lbs
  • UPC_NO
    842058112768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)