Motion
4161-165
Keyless Locking Rigid Coupling - 290 mm OD, 87 mm Length
Mi Item #10811673
MFR #4161-165
Price$3,611.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 290 mm OD, 87 mm Length
Mi Item #10811673
MFR #4161-165

Mfr description
RFN 4161-165
  • Standard series – this range is the most popular, being used in most applications. High transmission values are possible and by varying the screw tightening torque the Shrink disc can be adapted to the design specification.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard design – for high transmission values.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,611.47/each

Specifications

Dimensions

  • Bore - Side 1
    165 mm
  • Bore - Side 2
    165 mm
  • Coupling Length  
    87 mm
  • Min Bore Diameter
    165 mm
  • Outside Diameter  
    290 mm
  • Overall Length
    78 mm
  • Weight
    47.8 kg

Details

  • Coupling Material
    Stainless Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    21.7 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4161-165
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058115011
  • Maximum Transmitted Torque
    56500 Nm
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Stainless Steel
  • Series
    RfN 4061
  • Torque Rating (in-lb)
    277912 in-lb
  • Transmissible Axial Force
    940 kN/lbs
  • UPC_NO
    842058115011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)