Motion
4152
4152 2-Ply 100 Polyester Monofilament Clear Urethane Cover x Bare Anti-static
MI ITEM #10812020
MFR #4152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4152 2-Ply 100 Polyester Monofilament Clear Urethane Cover x Bare Anti-static
MI ITEM #10812020
MFR #4152

Mfr description
PVC 150 BLK CXC
  • A hard, premium urethane cover for better abrasion and cutting resistance
  • Anti-static carcass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.071 in
  • Minimum Pulley Diameter
    1.18 in
  • Weight Per Inch
    0.045 lbs

Details

  • Alligator
    7
  • Backflex
    1.97 in
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1SP
  • Color
    Clear
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    -4°F to 212 °F
  • Top Cover
    Smooth
  • Working Strength
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)