Motion
4149
4149 2-Ply 100 Polyester Monofilament Green Urethane Cover x Bare
MI ITEM #10812022
MFR #4149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4149 2-Ply 100 Polyester Monofilament Green Urethane Cover x Bare
MI ITEM #10812022
MFR #4149

Mfr description
PU 2M 100 GRN CXB
  • A hard, premium urethane cover for better abrasion resistance
  • Matte finish reduces glare and minimizes belt marking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.052 in
  • Minimum Pulley Diameter
    2 in
  • Weight Per Inch
    0.022 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1SP
  • Color
    Green
  • Compound
    Urethane
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Smooth
  • Working Strength
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)