Motion
4110
4110 3-Ply 90 Cotton/Polyester Tan SBR Transmission Friction x Friction
MI ITEM #10812024
MFR #4110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4110 3-Ply 90 Cotton/Polyester Tan SBR Transmission Friction x Friction
MI ITEM #10812024
MFR #4110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.140 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.063 lbs

Details

  • Alligator
    7
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Cotton/Polyester
  • Clipper
    UX1
  • Color
    Tan
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Skive, Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Packaging Handling
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Friction
  • Working Strength
    90 lbs

Overview

Mfr description
3 PLY 105 TAN SBR TRANS FSXFS
  • A tightly woven blend of cotton and polyester fabric, this non-marking tan product is versatile and economical for package handling, production/assembly lines, and parcels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought