Motion
4313
4313 2-Ply 150 Polyester Tan SBR Siped Diamond Top x Bare
MI ITEM #10812026
MFR #4313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4313 2-Ply 150 Polyester Tan SBR Siped Diamond Top x Bare
MI ITEM #10812026
MFR #4313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.281 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.09 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester
  • Clipper
    U2
  • Color
    Tan
  • Compound
    SBR
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    150 lbs

Overview

Mfr description
2 PLY 150 TAN SBR DIAMXB SIPED
  • Sometimes referred to as “wedgegrip", our tan non-marking diamond shaped profiled design has high coefficient of friction for exceptional gripping capabilities
  • Popular for cases, parcels, and bagged goods
  • It is also used for aftermarket belts for the US post office

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought