Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3542

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3542

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #10812086
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3542
Your Price$3,052.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3542

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #10812086
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3542

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,052.64/each(List $3,510.53)

Overview

Mfr description
23Q60L56LT-VEM3542

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought