Motion
5208ZZ
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
Mi Item #10812190
MFR #5208ZZ
Price$220.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 30.20 mm Width, Double Shielded, Without Snap Ring
Mi Item #10812190
MFR #5208ZZ

Mfr description
5208ZZ 200 DOUBLE ROW 3200/5200 ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    80 mm
  • Overall Width  
    30.20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    192661047231
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)