Motion
KHDG5V-8-2C375N250-EX-VM-U1-H1-30

VICKERS BY DANFOSS
KHDG5V-8-2C375N250-EX-VM-U1-H1-30

KHDG5V-8-2C375N250-EX-VM-U1-H1-30
Mi Item #10817695
MFR #KHDG5V-8-2C375N250-EX-VM-U1-H1-30
Price$11,918.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KHDG5V-8-2C375N250-EX-VM-U1-H1-30

KHDG5V-8-2C375N250-EX-VM-U1-H1-30
Mi Item #10817695
MFR #KHDG5V-8-2C375N250-EX-VM-U1-H1-30

Mfr description
KHDG5V-8-2C375N250-EX-VM-U1-H1-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,918.10/each

Specifications

Dimensions

  • Overall Height
    9.9600 in, 252.98 mm
  • Overall Length
    13.2400 in, 336.30 mm
  • Overall Width
    4.6300 in, 117.60 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)