Motion
126TN
Self-Aligning Ball Bearing - Straight, 6 mm ID, 19 mm OD, 6 mm Width, Open
Mi Item #10818939
MFR #126TN
Price$65.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 6 mm ID, 19 mm OD, 6 mm Width, Open
Mi Item #10818939
MFR #126TN

Mfr description
126TN 1200 SERIES SELF ALIGNING BALL BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.42/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    126TN 1200 SERIES SELF ALIGNING BALL BEA
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing features 6 mm bore, straight bore, open closure, 19 mm OD, and 6 mm width used in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    126TN
  • Manufacturer Upc Number
    747023043460
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023043460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)