Motion
2306MC2
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C2
Mi Item #10818940
MFR #2306MC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C2
Mi Item #10818940
MFR #2306MC2

Mfr description
2306MC2 2300 SERIES SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2306MC2 2300 SERIES SELF ALIGNING BALL
  • Internal Clearance
    C2
  • Long Description
    2306MC2 Bearing: 30 mm straight bore, open closure, 72 mm OD, 27 mm width; designed for medium industrial applications.
  • Manufacturer Catalog Number
    2306MC2
  • Manufacturer Upc Number
    747023169252
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023169252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)