Motion
LJT4.1/4M
Angular Contact Bearing - 4.2500 in Bore, Open
MI ITEM #10818943
MFR #LJT4.1/4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 4.2500 in Bore, Open
MI ITEM #10818943
MFR #LJT4.1/4M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LJT4.1/4M SINGLE ROW ANGULAR CONTACT BAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    747023004430
  • UPC_NO
    747023004430
  • Description
    LJT4.1/4M SINGLE ROW ANGULAR CONTACT BAL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought