Motion
1325-1
Self-Aligning Ball Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.0770 in Width, Eccentric Collar Locking
Mi Item #10822135
MFR #1325-1
Price$108.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.0770 in Width, Eccentric Collar Locking
Mi Item #10822135
MFR #1325-1

Mfr description
1325-1 1300 SERIES SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.0770 in

Details

  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    747023043842
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    747023043842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)