Motion
29699-0165

GARLOCK KLOZURE
29699-0165

2.7500 in Shaft Dia., 3.5000 in OD, 0.7010 in Overall Width
Mi Item #10826601
MFR #29699-0165
Price$724.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0165

2.7500 in Shaft Dia., 3.5000 in OD, 0.7010 in Overall Width
Mi Item #10826601
MFR #29699-0165

Mfr description
GUARDIAN BRONZE 2.750"ID 3.500"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.95/each

Specifications

Dimensions

  • Outside Diameter
    3.5000 in
  • Overall Width
    0.7010 in
  • Shaft Diameter
    2.7500 in

Details

  • Manufacturer Upc Number
    717744756819
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • O Ring Material
    FKM
  • Style
    GUARDIAN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)