Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1033957

Transducer - CCK53 Series
Mi Item #10828190
MFR #1033957

Mfr description
1033957 CCK53-CDA0-K01
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.381 lbs

Details

  • Series
    CCK53
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)