Motion
1077007

SICK INC
1077007

Transducer - DFS60S Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 95 °C
Mi Item #10829213
MFR #1077007
Price$1,507.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077007

Transducer - DFS60S Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -30 to 95 °C
Mi Item #10829213
MFR #1077007

Mfr description
1077007 DFS60S-THOA01024 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.02/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    EN ISO 13849, IEC 61508, IEC 62061, PL d, SIL 2, SILCL2
  • Temperature Range
    -30 to 95 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)