Motion
1077618

SICK INC
1077618

Transducer - DFS60S Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 95 °C
Mi Item #10829254
MFR #1077618
Price$1,411.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077618

Transducer - DFS60S Series, Input DC, Elec. Conn. M23, 12-Pin, -30 to 95 °C
Mi Item #10829254
MFR #1077618

Mfr description
1077618 DFS60S-SFOA01024 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,411.48/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 61326-3-1, IEC 61508, IEC 62061, RoHS, UKCA, cULus
  • Temperature Range
    -30 to 95 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)