Motion
1077621

SICK INC
1077621

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #10829256
MFR #1077621
Price$1,491.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077621

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #10829256
MFR #1077621

Mfr description
1077621 DFS60S-THOK01024 SAFETY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.82/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    ACMA, CE, Category 3 (EN ISO 13849), China RoHS, DIN EN 61140, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, IEC 60529, IEC 61326-3-1, PL d (EN ISO 13849), SIL 2 (IEC 61508), SILCL2 (IEC 62061), UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)