Motion
1080606

SICK INC
1080606

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Cable, 8-Wire, M23 Male, -30 to 85 °C
Mi Item #10829291
MFR #1080606
Price$1,978.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1080606

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. Cable, 8-Wire, M23 Male, -30 to 85 °C
Mi Item #10829291
MFR #1080606

Mfr description
1080606 SRM50-HWZ0-S35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,978.24/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, M23 Male
  • Options
    1 m Cable
  • Power Supply Type
    DC
  • Series
    SRS/SRM50
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)